Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steps Warning Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU6-0088-ND_7X5

  • Mfr # LCU6-0088-ND_7X5

  • Zoro # G9477645


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Warning
Legend
Watch Your Step
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0088-ND_7X5
Zoro #
G9477645
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Warning Label
Header
Warning
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
Orange
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Sign Legend
Watch Your Step
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Mirror Print
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Steps Warning Label

Description

Steps Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.