Steps Warning Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU6-0072-ND_10X7

  • Mfr # LCU6-0072-ND_10X7

  • Zoro # G9476735


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Step Up
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0072-ND_10X7
Zoro #
G9476735
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Warning Label
Header
Warning
Legend
Step Up
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2335
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Style
Text
Write on Surface
No
Sign Legend
Step Up
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Text Color
Black
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Steps Warning Label

Description

Steps Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.