Zoro Homepage

Steps Warning Reflective Label, 5 in H, 7 in W, , Horizontal Rectangle, LCU6-0075-RD_7X5

  • Mfr # LCU6-0075-RD_7X5

  • Zoro # G9477137


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Step Down
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0075-RD_7X5
Zoro #
G9477137
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Warning Reflective Label
Header
Warning
Legend
Step Down
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
Orange
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
Step Down
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Steps Warning Reflective Label

Description

Steps Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products