Shop LYLE

Stop Ahead Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W3-1AP-24HA

  • Mfr # W3-1AP-24HA
  • Zoro # G5596735

product price: 
$
51.79
/ea

Key Features

Header
No Header
Legend
Stop Ahead
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W3-1AP-24HA
Zoro #
G5596735
UPC #
849362017475
Country of Origin
United States
Item
Stop Ahead Traffic Sign
Header
No Header
Legend
Stop Ahead
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
MUTCD Code
W3-1AP
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend/Background Color
Black/Yellow
Language
English
Legend Color
Black
Subject Matter
Traffic
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black
Background Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend
Stop Ahead
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Average Outdoor Durability
5 to 8 yr
Sign Mounting Hardware Included
No
MUTCD Sign Description
Stop Ahead
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Material Properties
Roll Up

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Stop Ahead Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.