Shop LYLE

Stop Beware of Pedestrians Sign, 12" W, 12" H, Recycled Aluminum, Red

  • Mfr # ST-015-12HA
  • Zoro # G3819523

product price: 
$
26.49
/ea

Key Features

Header
No Header
Legend
Stop Beware of Pedestrians Proceed with Caution
Width
12 in
Height
12"
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST-015-12HA
Zoro #
G3819523
UPC #
849362015693
Country of Origin
United States
Item
Stop Beware of Pedestrians Sign
Header
No Header
Legend
Stop Beware of Pedestrians Proceed with Caution
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Subject Matter
Pedestrian Traffic
Background Color
Red
Legend Color
White
Legend/Background Color
White/Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Aluminum
Language
English
Double-Sided
No
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
Stop Beware of Pedestrians Proceed with Caution
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Product Type
Reflective Pedestrian Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
12 in
Height
12"
Thickness
0.08 in
Depth
11/200 in
Mounting Hole Dia.
0.375 in

Description

Reflective Pedestrian Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Beware of Pedestrians Proceed with Caution, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.