Stop Beware of Pedestrians Sign, 6" W, 6" H, Recycled Aluminum, Red

  • Mfr # ST-015-6HA

  • Zoro # G3819532


product price:  $12.85
/ea

Key Features

Header
No Header
Legend
Stop Beware of Pedestrians Proceed with Caution
Width
6"
Height
6"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-015-6HA
Zoro #
G3819532
UPC #
849362015709
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.080 in
Depth
11/200 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Beware of Pedestrians Sign
Header
No Header
Legend
Stop Beware of Pedestrians Proceed with Caution
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Legend Style
Text
Legend/Background Color
White/Red
Background Color
Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Pedestrian Traffic
Legend Color
White
Sign Legend Color
White
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
No Header
Sign Format
Other Format
Sign Legend
Stop Beware of Pedestrians Proceed with Caution
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Red
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Pedestrian Sign

Description

Reflective Pedestrian Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Beware of Pedestrians Proceed with Caution, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.