Stop Enter Code Gates Open Away From You, 18x24, Non-Reflective, Tan
- Mfr # G-8924-NA_18x24
- Zoro # G922956420
product price:Â
$
45.99
/ea
Key Features
Legend
Stop Enter Code Gates Open Away From You
Height
24 in
Sign Background Color
Tan
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8924-NA_18x24
- Zoro #
- G922956420
- UPC #
- -
- Country of Origin
- United States
- Legend
- Stop Enter Code Gates Open Away From You
- Sign Background Color
- Tan
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Material
- Aluminum
Dimensions
- Height
- 24 in
- Thickness
- 0.080 in
- Width
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.