Stop Light Traffic Sign, 18 in W, 18 in H, Aluminum, Yellow

  • Mfr # W3-3-18HA

  • Zoro # G4888222


product price:  $50.35
/ea

Key Features

Header
No Header
Legend
Stop Light
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W3-3-18HA
Zoro #
G4888222
UPC #
849362017512
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Light Traffic Sign
Header
No Header
Legend
Stop Light
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
Double-Sided
No
Legend Style
Symbol
Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Stop Light
Legend/Background Color
Red, Black and Green/White
Sign Legend Text Color
Black
MUTCD Code
W3-3
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Header
No Header
MUTCD Compliant Sign
Yes
Sign Legend Style
Symbol
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
18 in
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
MUTCD Sign Description
Stop Light
State Specific Sign
No
Material Properties
Roll Up

Description

Stop Light Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.