Stop Look Before Exiting Sign, 12" W, 18" H, Recycled Aluminum, Red

  • Mfr # T1-1933-HI_12x18

  • Zoro # G5188519


product price:  $22.15
/ea

Key Features

Header
Stop Symbol
Legend
Stop Look Before Exiting
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1933-HI_12x18
Zoro #
G5188519
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Look Before Exiting Sign
Header
Stop Symbol
Legend
Stop Look Before Exiting
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
No
Legend Style
Symbol and Text
Symbol
Stop
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Rigid
Sign Legend
Stop Look Before Exiting
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
Red, White
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Product Type
Driver Safety Reminders "Traffic Sign"

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop Look Before Exiting, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.