Stop Look Before Exiting Sign, 18" Height, 12" Width, Recycled Aluminum, Rectangle, English

  • Mfr # T1-5046-EG_12x18

  • Zoro # G6035832


product price: $18.89
/ea

Key Features

Header
No Header
Legend
(STOP SYM) SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-5046-EG_12x18
Zoro #
G6035832
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.080 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Look Before Exiting Sign
Header
No Header
Legend
(STOP SYM) SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Stop Sym
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Sign Legend Color
Red, White
OSHA Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Metal Detectable
Yes
Sign Legend Text Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Mounting Location
Post, Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mounting Pattern
2 Center
Sign Header Style
Symbol and Text
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Sign Header
Stop
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Mirror Print
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Legend
Sidewalk Closed Sorry For The Inconvenience
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Corrosion Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
60 ft
Legend Pictogram Description
(STOP SYM) SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Product Type
Reflective Tripping Hazard Stop Sign

Description

Directional Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sidewalk Closed Sorry For The Inconvenience, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.