Stop No Trucks Or Buses In Parking Lot (W/Sym), 18x24, Engineer Grade, White

  • Mfr # G-9886-EG_18x24
  • Zoro # G122953939
product price: 
$
33.59
/ea

Key Features

Legend
Stop No Trucks Or Buses In Parking Lot (W/Sym)
Width
18 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-9886-EG_18x24
Zoro #
G122953939
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Length
0.5 in

Details

Legend
Stop No Trucks Or Buses In Parking Lot (W/Sym)
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.