Stop Not An Entrance Sign, 6" W, 6" H, Recycled Aluminum, Red

  • Mfr # ST-025-6HA

  • Zoro # G3819636


product price:  $14.29
/ea

Key Features

Header
No Header
Legend
Stop Not An Entrance
Width
6"
Height
6"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-025-6HA
Zoro #
G3819636
UPC #
849362015907
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Not An Entrance Sign
Header
No Header
Legend
Stop Not An Entrance
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Legend Color
White
Sign Legend Color
White
Material
Aluminum
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend
Stop Not An Entrance
Sign Legend Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Sign Header
Stop
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Rigid
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Product Type
Reflective Exit & Entrance Stop Sign

Description

Entrance Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Not An Entrance, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.