Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red

  • Mfr # T1-6236-HI_24x24

  • Zoro # G5215128


product price:  $59.59
/ea

Key Features

Header
No Header
Legend
Stop Check With Guard Before Proceeding
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-6236-HI_24x24
Zoro #
G5215128
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.080 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Restriction Sign
Header
No Header
Legend
Stop Check With Guard Before Proceeding
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Symbol
None
Legend Style
Text
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Stop Check With Guard Before Proceeding
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Glow In The Dark
No
Mounting Pattern
2 Center
Sign Header
No Header
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Text Color
White
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Reflective Visitors Sign

Description

Restriction Sign, Octagon, Number of Printed Sides 1, English, Sign Legend Stop Check With Guard Before Proceeding, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.