Shop LYLE
See all product information
Create Account
STOP, Sidewalk Closed, Sorry For The Inconvenience, 18x24, Engineer Grade, White
- Mfr # G-10290-EG_18x24
- Zoro # G722955517
product price:Â
$
19.89
/ea
Key Features
Legend
STOP, Sidewalk Closed, Sorry For The Inconvenience
Height
24 in
Sign Material
Coroplast
Sign Mounting Style
Adhesive
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-10290-EG_18x24
- Zoro #
- G722955517
- UPC #
- -
- Country of Origin
- United States
- Legend
- STOP, Sidewalk Closed, Sorry For The Inconvenience
- Sign Material
- Coroplast
- Sign Mounting Style
- Adhesive
- Sign Background Color
- White
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.