Stop Sign Ahead Pictogram Sign, 30" W, 30" H, Aluminum, Yellow

  • Mfr # W3-1-30HA

  • Zoro # G4888231


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Stop Sign Ahead Pictogram
Width
30"
Height
30"
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3-1-30HA
Zoro #
G4888231
UPC #
849362017468
Country of Origin
United States

Dimensions

Width
30"
Height
30"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sign Ahead Pictogram Sign
Header
No Header
Legend
Stop Sign Ahead Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Red Stop Sign Under a Black, Upward Pointing Arrow
Legend Color
Black, Red
Legend/Background Color
Red, Black and White/Fluorescent Yellow
Sign Legend Color
Black, Red
MUTCD Code
W3-1
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Double-Sided
No
Subject Matter
Traffic
Background Color
Yellow
Material
Aluminum
Legend Style
Symbol
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Stop Sign Ahead
Sign Legend Style
Symbol
Sign Header
No Header
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
30 in
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
Yes
State Specific Sign
No
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Stop Sign Ahead Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.