Shop LYLE
See all product information
Create Account
Stop Sound Horn Sign, 18" Height, 12" Width, Recycled Aluminum, Rectangle, English
- Mfr # T1-1389-DG_12x18
- Zoro # G5212617
product price:Â
$
33.15
/ea
Key Features
Header
Stop
Legend
Stop Sound Horn Proceed With Caution
Width
12"
Height
18"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1389-DG_12x18
- Zoro #
- G5212617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12"
- Height
- 18"
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sound Horn Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.