Stop Wait For Gate To Open Completely with Symbol, 18x24, Engineer Grade, Burgundy
- Mfr # G-8312-EG_18x24
- Zoro # G222946251
product price:Â
$
43.55
/ea
Key Features
Legend
Stop Wait For Gate To Open Completely with Symbol
Width
18 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-8312-EG_18x24
- Zoro #
- G222946251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.08 in
- Length
- 0.5 in
Details
- Legend
- Stop Wait For Gate To Open Completely with Symbol
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mounting
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Indoor/Outdoor Usage
- Outdoor
- Color
- Burgundy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.