Shop LYLE

Stop Sound Horn Sign, 18" Height, 12" Width, Recycled Aluminum, Rectangle, English

  • Mfr # T1-1389-EG_12x18

  • Zoro # G5169022


product price:  $22.49
/ea

Key Features

Header
Stop
Legend
Stop Sound Horn Proceed With Caution
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1389-EG_12x18
Zoro #
G5169022
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sound Horn Sign
Header
Stop
Legend
Stop Sound Horn Proceed With Caution
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes, Top/Bottom Centered
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
2 Center
Sign Legend
Sound Horn Proceed With Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header Background Color
Red
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Format
Other Format
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Mounting Location
Post, Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header
Stop
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Product Type
Reflective Lift Truck Traffic Stop Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sound Horn Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.