Stop, Stop No Food or Drink Allowed, 12 in x 12 in, Octagon, Aluminum, ST-022-12HA

  • Mfr # ST-022-12HA

  • Zoro # G4247065


product price:  $15.69
/ea

Key Features

Legend
Stop No Food or Drink Allowed
Sign Material
Aluminum
Height
12 in
Thickness
0.063 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-022-12HA
Zoro #
G4247065
UPC #
849362015839
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Restriction Sign
Legend
Stop No Food or Drink Allowed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Sign Shape
Octagon
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Background Color
Red
Printed Language
English
Language
English
Sign Background Color
Red
Legend Color
White
Subject Matter
Instruction
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
White/Red
Material
Aluminum
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Sign Mounting Location
Post, Wall
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Stop No Food Or Drink Allowed
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Stop
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Format
Other Format
Product Type
Reflective Eating Restriction Stop Sign

Description

Restriction Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Food Or Drink Allowed, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products