Shop LYLE
See all product information
Create Account
Stop Watch For Pedestrians And Bicycles, 12x18, Non-Reflective, White
- Mfr # G-5010-NA_12x18
- Zoro # G422949137
product price:Â
$
16.69
/ea
Key Features
Legend
Stop Watch For Pedestrians And Bicycles
Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5010-NA_12x18
- Zoro #
- G422949137
- UPC #
- -
- Country of Origin
- United States
- Legend
- Stop Watch For Pedestrians And Bicycles
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.