Shop LYLE
See all product information
Create Account
Stop Watch for Pedestrians Anti Slip Floor Sign, 24x24, Non-Reflective, White
- Mfr # G-13470-FD_24x24
- Zoro # G922955171
product price:Â
$
28.29
/ea
Key Features
Legend
Stop Watch for Pedestrians Anti Slip Floor Sign
Width
24 in
Height
24 in
Sign Material
Face
Retroreflective Grade
Non-Reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-13470-FD_24x24
- Zoro #
- G922955171
- UPC #
- -
- Country of Origin
- United States
- Legend
- Stop Watch for Pedestrians Anti Slip Floor Sign
- Sign Material
- Face
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
- Sign Mounting Style
- Adhesive
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.004 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.