Street Ends Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text

  • Mfr # W2-4-24HA

  • Zoro # G4888247


product price:  $52.29
/ea

Key Features

Header
No Header
Legend
Street Ends
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2-4-24HA
Zoro #
G4888247
UPC #
849362017444
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Street Ends Traffic Sign
Header
No Header
Legend
Street Ends
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
Background Color
Yellow
Legend/Background Color
Black/Yellow
Symbol
Street Ends
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W2-4
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Hole Distance Center to Center
24 in
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol
Sign Header
No Header
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
MUTCD Sign Description
Street Ends
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Street Ends Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.