Supplemental Parking Sign, 12" W, 6" H, English, Aluminum, White

  • Mfr # NPP-001-12HA

  • Zoro # G4887233


product price:  $9.65
/ea

Key Features

Header
No Header
Legend
Between Signs
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPP-001-12HA
Zoro #
G4887233
UPC #
849362013965
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Supplemental Parking Sign
Header
No Header
Legend
Between Signs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red
Material
Aluminum
Legend/Background Color
Red/white
Legend Style
Text
Double-Sided
No
Language
English
Sign Legend Color
Red
Sign Legend Text Color
Black, Red
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Text
Sign Header
No Header
Sign Properties
Rigid
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
5 in
Sign Legend
Between Signs
Number of Printed Sides
1
Material Properties
Roll Up

Description

Between Signs Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.