Supplemental Parking Sign, 12" W, 6" H, English, Aluminum, White

  • Mfr # NPP-003-12HA

  • Zoro # G2582706


product price:  $9.35
/ea

Key Features

Header
No Header
Legend
Any Time
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPP-003-12HA
Zoro #
G2582706
UPC #
849362013989
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Supplemental Parking Sign
Header
No Header
Legend
Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Sign Legend Color
Red
Material
Aluminum
Language
English
Legend Color
Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Red/white
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Sign Legend
Any Time
Average Outdoor Durability
5 to 8 yr.
Mounting Hole Distance Center to Center
5 in
Number of Printed Sides
1
MUTCD Compliant Sign
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Sign Header
No Header
Material Properties
Roll Up

Description

Time Limit Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products