Shop LYLE
See all product information
Create Account
Thank You For Visiting See You Again Soon, 18x24, High Intensity Prismatic, Burgundy
- Mfr # G-8719-HI_18x24
- Zoro # G922951692
product price:Â
$
50.75
/ea
Key Features
Height
24 in
Sign Material
Aluminum
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8719-HI_18x24
- Zoro #
- G922951692
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Aluminum
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Legend
- Thank You For Visiting See You Again Soon
- Color
- Burgundy
- Sign Mounting Style
- Post Mount
Dimensions
- Height
- 24 in
- Thickness
- 0.080 in
- Width
- 18 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.