THINK BUCKLE UP FOR SAFETY, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1287-NA_14x10

  • Mfr # U7-1287-NA_14x10

  • Zoro # G5189480


product price:  $7.99
/ea

Key Features

Legend
THINK BUCKLE UP FOR SAFETY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1287-NA_14x10
Zoro #
G5189480
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Legend
THINK BUCKLE UP FOR SAFETY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Header
Think
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Think
Sign Legend Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Green
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
Buckle Up For Safety
Product Type
Think Sign

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.