THINK CONSERVE WATER, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1290-NA_14x10

  • Mfr # U7-1290-NA_14x10

  • Zoro # G5231681


product price:  $7.99
/ea

Key Features

Legend
THINK CONSERVE WATER
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1290-NA_14x10
Zoro #
G5231681
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Legend
THINK CONSERVE WATER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Symbol
None
Header
Think
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Think
Sign Format
Traditional OSHA
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Green
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Conserve Water
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Product Type
Think Sign

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conserve Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.