THINK DON'T BE A LITTERBUG, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1292-NA_14x10

  • Mfr # U7-1292-NA_14x10

  • Zoro # G5166502


product price:  $7.99
/ea

Key Features

Legend
THINK DON'T BE A LITTERBUG
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1292-NA_14x10
Zoro #
G5166502
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Legend
THINK DON'T BE A LITTERBUG
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Green
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Header
Think
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Sign Header
Think
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Don't Be A Litterbug
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Product Type
Think Sign

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Be A Litterbug, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.