Think Quality, THINK QUAILITY! DO IT RIGHT THE FIRST TIME!, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # U7-1324-NA_14x10

  • Zoro # G5248527


product price: $7.99
/ea

Key Features

Header
Think Quality
Legend
THINK QUAILITY! DO IT RIGHT THE FIRST TIME!
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1324-NA_14x10
Zoro #
G5248527
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Quality Sign
Header
Think Quality
Legend
THINK QUAILITY! DO IT RIGHT THE FIRST TIME!
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Symbol
None
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Green
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Think Quality
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Sign Legend
When Your Are Out Of Quality You Are Out Of Business
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Facility Sign

Description

Think Quality Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Your Are Out Of Quality You Are Out Of Business, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.