Shop LYLE

Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1304-NA_14x10

  • Mfr # U7-1304-NA_14x10

  • Zoro # G5296352


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Think
Legend
THINK NO ACCIDENTS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1304-NA_14x10
Zoro #
G5296352
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Think Sign
Header
Think
Legend
THINK NO ACCIDENTS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Symbol
None
Double-Sided
No
Header Background Color
Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Background Color
Green
Metal Detectable
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend
No Accidents
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
Think
Corrosion Resistant
Yes

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.