Shop LYLE

Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1330-NA_14x10

  • Mfr # U7-1330-NA_14x10
  • Zoro # G5277227

product price: 
$
8.59
/ea

Key Features

Header
Think
Legend
THINK SAFETY FIRST
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1330-NA_14x10
Zoro #
G5277227
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK SAFETY FIRST
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Symbol
None
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header
Think
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Sign Header Text Color
White
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Safety First
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Think Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.