Shop LYLE

Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1336-NA_14x10

  • Mfr # U7-1336-NA_14x10
  • Zoro # G5179522

product price: 
$
8.59
/ea

Key Features

Header
Think
Legend
THINK SAFETY STARTS WITH YOU
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1336-NA_14x10
Zoro #
G5179522
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK SAFETY STARTS WITH YOU
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Green
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Think
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
White
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Safety Starts With You
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Think Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts With You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.