Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1351-NA_14x10

  • Mfr # U7-1351-NA_14x10
  • Zoro # G5227789
product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Think
Legend
THINK YOU PAY MOST FOR SAFETY WHEN YOU TRY TO DO WITHOUT IT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1351-NA_14x10
Zoro #
G5227789
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK YOU PAY MOST FOR SAFETY WHEN YOU TRY TO DO WITHOUT IT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Symbol
None
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Think
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
You Pay Most For Safety When You Try To Do Without It
Metal Detectable
No
Sign Header Text Color
White
Sign Header Background Color
Green
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Write on Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Pay Most For Safety When You Try To Do Without It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.