Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1352-NA_14x10

  • Mfr # U7-1352-NA_14x10
  • Zoro # G5274059
product price: 
$
8.59
/ea

Key Features

Header
Think
Legend
THINK YOUR SAFETY COMES FIRST
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1352-NA_14x10
Zoro #
G5274059
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK YOUR SAFETY COMES FIRST
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Green
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Symbol
None
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Background Color
White
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Your Safety Comes First
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Green
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
Think
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Chemical Resistant
No
Product Type
Think Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Think Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Your Safety Comes First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.