Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1307-NA_10x7

  • Mfr # U7-1307-NA_10x7

  • Zoro # G5163529


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Think
Legend
THINK OTHERS ARE DEPENDING ON YOU DON'T TAKE CHANCES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1307-NA_10x7
Zoro #
G5163529
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Header
Think
Legend
THINK OTHERS ARE DEPENDING ON YOU DON'T TAKE CHANCES
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Green
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Others Are Depending On You Don't Take Chances
Abrasion Resistant
No
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Think
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Product Type
Think Sign

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Others Are Depending On You Don't Take Chances, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.