Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1308-NA_10x7

  • Mfr # U7-1308-NA_10x7

  • Zoro # G5283308


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Think
Legend
Think Our Aim, No Accidents
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1308-NA_10x7
Zoro #
G5283308
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Header
Think
Legend
Think Our Aim, No Accidents
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Symbol
None
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Think
Sign Legend
Our Aim... No Accidents
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
State Specific Sign
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Our Aim... No Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.