Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1309-NA_10x7

  • Mfr # U7-1309-NA_10x7

  • Zoro # G5181543


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Think
Legend
THINK OUR JOBS DEPEND ON SAFETY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1309-NA_10x7
Zoro #
G5181543
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Header
Think
Legend
THINK OUR JOBS DEPEND ON SAFETY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Symbol
None
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header
Think
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Our Jobs Depend On Safety
Sign Header Background Color
Green
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Product Type
Think Sign

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Our Jobs Depend On Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.