Shop LYLE

Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1335-NA_10x7

  • Mfr # U7-1335-NA_10x7
  • Zoro # G5156641

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Think
Legend
THINK SAFETY NOW
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1335-NA_10x7
Zoro #
G5156641
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK SAFETY NOW
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Symbol
None
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Green
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header
Think
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Safety Now
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.