Shop LYLE

Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1351-NA_10x7

  • Mfr # U7-1351-NA_10x7
  • Zoro # G5182009

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Think
Legend
THINK YOU PAY MOST FOR SAFETY WHEN YOU TRY TO DO WITHOUT IT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1351-NA_10x7
Zoro #
G5182009
UPC #
-
Country of Origin
United States
Item
Think Sign
Header
Think
Legend
THINK YOU PAY MOST FOR SAFETY WHEN YOU TRY TO DO WITHOUT IT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Symbol
None
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
You Pay Most For Safety When You Try To Do Without It
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Header
Think
Sign Header Background Color
Green
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Pay Most For Safety When You Try To Do Without It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.