Zoro Homepage

Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1303-NA_10x7

  • Mfr # U7-1303-NA_10x7

  • Zoro # G5260643


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Think
Legend
THINK MAKE TIME FOR SAFETY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1303-NA_10x7
Zoro #
G5260643
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Header
Think
Legend
THINK MAKE TIME FOR SAFETY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Green
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
Think
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
No
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Make Time For Safety
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Time For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.