Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1339-NA_10x7

  • Mfr # U7-1339-NA_10x7

  • Zoro # G5198361


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Think
Legend
THINK SAFETY... WORK SAFELY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1339-NA_10x7
Zoro #
G5198361
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Think Sign
Header
Think
Legend
THINK SAFETY... WORK SAFELY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Symbol
None
Sign Legend Text Color
Black
Sign Header Text Color
White
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Green
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Chemical Resistant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header
Think
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Safety... Work Safely
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety... Work Safely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.