Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THINK CONSERVE WATER, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1290-NA_10x7

  • Mfr # U7-1290-NA_10x7

  • Zoro # G5211549


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
THINK CONSERVE WATER
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1290-NA_10x7
Zoro #
G5211549
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Sign
Legend
THINK CONSERVE WATER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Symbol
None
Legend Style
Text
Header Background Color
Green
Header Legend Color
White
Header
Think
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Conserve Water
Abrasion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Sign Header
Think
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Product Type
Think Sign

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conserve Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.