This Area is Under 24 Hour Live/Recorded Video Surveillance., 5 in x 7 in, Sheeting, U6-1236-RD_7X5

  • Mfr # U6-1236-RD_7X5

  • Zoro # G1812286


product price:  $3.99
/ea

Key Features

Header
Warning
Legend
This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1236-RD_7X5
Zoro #
G1812286
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Subject Matter
Security & Surveillance
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Mounting Style
Surface
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/White
Header Background Color
Red
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Chemical Resistant
No
Sign Header Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header
Warning
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products