This Area is Under 24 Hour Live/Recorded Video Surveillance., 7 x 10, Sheeting, U6-1236-RD_10X7

  • Mfr # U6-1236-RD_10X7

  • Zoro # G2713831


product price:  $4.59
/ea

Key Features

Header
Warning
Legend
This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1236-RD_10X7
Zoro #
G2713831
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Mounting Style
Surface
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Background Color
White
Legend/Background Color
Black/White
OSHA Compliant
Yes
Header Background Color
Red
Legend Color
Black
Subject Matter
Security & Surveillance
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Chemical Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Sign Format
Other Format
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.