Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 5 in W x 7 in H

  • Mfr # LCU5-0290-ND_7X5

  • Zoro # G8864068


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0290-ND_7X5
Zoro #
G8864068
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
This area is Under Notice, Decal, 7"x5"
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header
Notice
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Background Color
Blue
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Product Type
Surveillance Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.