This Notice, Decal, Reflective, 5"x3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU5-0232-RD_5X3.5

  • Zoro # G8861015


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-RD_5X3.5
Zoro #
G8861015
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
This Notice, Decal, Reflective, 5"x3.5"
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Property Protected By Electronic Surveillance
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products