Zoro Homepage

This Property Notice, Aluminum, 10"x7"

  • Mfr # LCU5-0232-NA_10X7

  • Zoro # G8860936


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-NA_10X7
Zoro #
G8860936
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Sign Legend
This Property Protected By Electronic Surveillance
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Mirror Print
No
Material Special Properties
Metal Detectable

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.