Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Property Notice, Decal, 14"x10"

  • Mfr # LCU5-0232-ND_14X10

  • Zoro # G8860890


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-ND_14X10
Zoro #
G8860890
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend
This Property Protected By Electronic Surveillance
Sign Header
Notice
Write on Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.