Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Property Notice, Decal, 7"x5"

  • Mfr # LCU5-0232-ND_7X5

  • Zoro # G8860979


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-ND_7X5
Zoro #
G8860979
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header
Notice
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Sign Legend
This Property Protected By Electronic Surveillance
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.