Zoro Homepage

This Property Notice, Decal, Alumnm, 10"x7"

  • Mfr # LCU5-0232-RD_10X7

  • Zoro # G8861030


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-RD_10X7
Zoro #
G8861030
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
This Property Protected By Electronic Surveillance
Sign Header
Notice
State Specific Sign
No
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Header Text Color
White

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.